Beli on delay timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  2. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  3. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  4. DV Mini Time Relay (Relay Penunda Waktu)
    Mulai

    Rp159.900

    DV Mini Time Relay (Relay Penunda Waktu)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • Function: Mini Time Relay
    • Size (mm): 28x21
    • Setting Time: 0.1m-10h
    • Current Rate (A): 5
    • Voltage Rate (VAC): 220
    • Display: Analog
    • Mounting: Socket PYF08A-E
    • Program Setting: 4 Output Mode
    • Time Program: 4 Time Range
  5. monotaro Abrasive Hand Pad (Amplas Serabut)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    monotaro Abrasive Hand Pad (Amplas Serabut)
    Deskripsi:
    Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Pad
    atribut:
    • Grit: #320
    • Thickness (mm): about 8
    • Abrasive Materials: Aluminium Oxide
    • Dimensions (mm): 150x230
  6. Wilkrich Plasma Cutting Inverter IGBT
    Mulai

    Rp6.999.900

    Wilkrich Plasma Cutting Inverter IGBT
    Deskripsi:
    Applicable fieldHardware manufacture.construction and decorating installation, sheet metal factory.AccessoriesPlasma cutting torch PT-31Ground clampReducing Valve
    atribut:
    • Input Frequency (Hz): 50
    • Efficiency (%): 85
    • Housing Protection Class: IP21S
    • Insulation class: F
    • Power Factor : 0.93
  7. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  8. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  9. Global Eagle Wadah Kedap Udara Vivaldi (Seal Pack)
    Mulai

    Rp839.900

  10. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  11. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  12. Autonics Analog Timers AT8 Series
    Mulai

    Rp189.900

    Autonics Analog Timers AT8 Series
    Deskripsi:
    The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
  13. OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.599.900

    OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )
    atribut:
    • Family Type: H3CR-F
  14. OMRON Solid State Timer H3cr-H
    Mulai

    Rp2.299.900

    OMRON Solid State Timer H3cr-H
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. Four time ranges can be selected from 0.05 to 12 seconds for the S series and 0.05 to 12 minutes for the M series. * If the power-on time is less than 2 seconds, it may not operate. Be sure to turn on the power for more than the specified time. Do not use with a repetition period of less than 3 seconds. It may cause abnormal heat generation or burning.
  15. IDEALIFE Insect Killer Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEALIFE Insect Killer Lamp
    Deskripsi:
    - 10W UV Light Tube - 360 Degrees Capture Area - Use to kill Mosquitos & Flies - Powerful Zapper - Safety Features from Children Harm - Easy Cleaning Tray - Indoor Use Only - How to use: Mosquito - Dark/Corner room, Flies - Bright room
  16. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
Daftar Harga on delay timer Terbaru October 2026
Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Rp149.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
Autonics TimerRp119.900
OMRON Solid State Timer H3cr-A (Pewaktu)Rp1.299.900
DV Mini Time Relay (Relay Penunda Waktu)Rp159.900
monotaro Abrasive Hand Pad (Amplas Serabut)Rp139.900
Wilkrich Plasma Cutting Inverter IGBTRp6.999.900
Chint Time Delay RelayRp57.900
OMRON Solid State Timer (Pewaktu)Rp969.900
Fort Saklar Timer Analog (Pengatur Waktu Otomatis)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)